Zoro Homepage

CA9028, Men's Waterproof Insulated Work Boot, 11.5 E, Leather, 8 in Height, Brown

  • Mfr # CA9028

  • Zoro # G9066093


product price: $240.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9028
Zoro #
G9066093
UPC #
726363499199
Country of Origin
Viet Nam

Dimensions

Size
11.5
Footwear Width
E
Height
8 in
Heel Height
3/4 in
Overall Height
8 in
Width
E
Size (PRINT)
11 1/2

Details

Item
Waterproof Insulated Work Boot
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
CA9028
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Removable Insole
Yes
Chemical Resisting Sole
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Yes
Insulation Weight
800 g
Footwear Shank Type
Steel
Liner Material
Nylon
Upper Material Description
Leather
Completely Non Metallic
No
Waterproof Type
Scubaliner
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Midsole Material
Leather
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Good
Conductive
No
Style Number
CA9028
Insulated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Footwear Construction Type
Welted
Insulation Type
Thinsulate
Static Dissipative
No
Footwear Style
8 in Work Boot
Footwear Sole Pattern
Textured
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
300 Degrees F
Puncture Resistant Insole
No
Safety Criteria
Cold-Insulated, Conductive (CD), Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Upper Color
Brown
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard
No
Metatarsal Guard Style
None
Slip Resistant
No
Non-Marking Upper
No
Toe Shape
Round
Insulation Technology
Thinsulate(R)
Gender (PRINT)
Men's
All-Leather Upper
Yes
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating
300 Degrees F
Closure
Lace Up
Midsole Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
300 Degrees F
Style Family
8-Inch Work Boot
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Material (PRINT)
Nylon
Construction
Welted
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Technology
Tailbrelle(R)
Outsole Material (PRINT)
Rubber
Insulation Weight (PRINT)
800 g
Heel Definition
Defined Heel
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width E, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number CA9028

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.