Zoro Homepage

CA9028, Men's Waterproof Insulated Work Boot, 12 E, Leather, 8 in Height, Brown

  • Mfr # CA9028

  • Zoro # G9066102


product price: $240.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9028
Zoro #
G9066102
UPC #
726363499205
Country of Origin
Viet Nam

Dimensions

Size
12
Footwear Width
E
Height
8 in
Heel Height
3/4 in
Overall Height
8 in
Width
E
Size (PRINT)
12

Details

Item
Waterproof Insulated Work Boot
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
CA9028
Chemical Resisting Sole
No
Footwear Sole Pattern
Textured
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Footwear Construction Type
Welted
Outsole Material
Rubber
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Insulation Weight
800 g
Removable Insole
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Nylon
Shank Material
Steel
Footwear Shank Type
Steel
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Leather
Insole System
Yes
Insulated
Yes
Manufacturers Suggested Sole Slip Rating
Good
Style Number
CA9028
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Oil Resisting Sole
Yes
Conductive
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
300 Degrees F
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
8 in Work Boot
Waterproof Type
Scubaliner
Insulation Type
Thinsulate
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Safety Criteria
Cold-Insulated, Conductive (CD), Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Heat Resistant
No
Heel Style
Defined Heel
Slip Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
None
Upper Color
Brown
Metatarsal Guard
No
Toe Shape
Round
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Maximum Heat Rating
300 Degrees F
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Maximum Heat Rating (PRINT)
300 Degrees F
Heel Definition
Defined Heel
Upper Material (PRINT)
Leather
Style Family
8-Inch Work Boot
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Leather
Liner Technology
Tailbrelle(R)
Insulation Weight (PRINT)
800 g
Insulation Technology
Thinsulate(R)
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Construction
Welted
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width E, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number CA9028

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.