Zoro Homepage

CA9028, Men's Waterproof Insulated Work Boot, 13 E, Leather, 8 in Height, Brown

  • Mfr # CA9028

  • Zoro # G9066111


product price: $240.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9028
Zoro #
G9066111
UPC #
726363499212
Country of Origin
Viet Nam

Dimensions

Size
13
Footwear Width
E
Height
8 in
Heel Height
3/4 in
Size (PRINT)
13
Width
E
Overall Height
8 in

Details

Item
Waterproof Insulated Work Boot
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
CA9028
Insulated
Yes
Insulation Type
Thinsulate
Footwear Style
8 in Work Boot
Completely Non Metallic
No
Insole System
Yes
Max. Heat Rating
300 Degrees F
Footwear Closure Type
Lace Up
Insulation Weight
800 g
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Footwear Sole Pattern
Textured
Liner Material
Nylon
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Leather
Conductive
No
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Waterproof Type
Scubaliner
Static Dissipative
No
Style Number
CA9028
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Welted
Upper Material Description
Leather
Non-Marking Sole
No
Ninety Degree Heel
No
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Good
Upper Boot Material
All Leather
Safety Criteria
Cold-Insulated, Conductive (CD), Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Metatarsal Guard Style
None
Metatarsal Guard
No
Heel Style
Defined Heel
Upper Color
Brown
Heat Resistant
No
Non-Marking Upper
No
Slip Resistant
No
Toe Shape
Round
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Insulation Weight (PRINT)
800 g
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Heel Definition
Defined Heel
Construction
Welted
Maximum Heat Rating (PRINT)
300 Degrees F
Maximum Heat Rating
300 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Insulation Technology
Thinsulate(R)
Liner Technology
Tailbrelle(R)
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
All-Leather Upper
Yes
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Style Family
8-Inch Work Boot
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width E, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number CA9028

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.