Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA9028, Men's Waterproof Insulated Work Boot, 8 1/2 EEE, Leather, 8 in Height, Brown

  • Mfr # CA9028

  • Zoro # G9066154


product price: $240.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9028
Zoro #
G9066154
UPC #
726363499243
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Footwear Width
EEE
Height
8 in
Heel Height
3/4 in
Width
EEE
Overall Height
8 in
Size (PRINT)
8 1/2

Details

Item
Waterproof Insulated Work Boot
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
CA9028
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Steel
Insole System
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Nylon
Ninety Degree Heel
No
Footwear Sole Pattern
Textured
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Footwear Construction Type
Welted
Insulation Weight
800 g
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Good
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Shank Material
Steel
Predominant Footwear Color
Brown
Waterproof Type
Scubaliner
Upper Material Description
Leather
Footwear Style
8 in Work Boot
Static Dissipative
No
Removable Insole
Yes
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
Thinsulate
Oil Resisting Sole
Yes
Completely Non Metallic
No
Non-Marking Sole
No
Insulated
Yes
Style Number
CA9028
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Puncture Resistant Insole
No
Midsole Material
Leather
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Safety Criteria
Cold-Insulated, Conductive (CD), Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Heat Resistant
No
Non-Marking Upper
No
Metatarsal Guard
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip Resistant
No
Upper Color
Brown
Toe Shape
Round
Maximum Heat Rating (PRINT)
300 Degrees F
Chemical-Resisting Sole (PRINT)
No
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Midsole Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
All-Leather Upper
Yes
Insulation Weight (PRINT)
800 g
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Nylon
Heel Definition
Defined Heel
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Insulation Technology
Thinsulate(R)
Shank Material (PRINT)
Steel
Maximum Heat Rating
300 Degrees F
Puncture-Resistant Sole (PRINT)
No
Liner Technology
Tailbrelle(R)
Construction
Welted
Style Family
8-Inch Work Boot
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number CA9028

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.