Zoro Homepage

CA9028, Men's Waterproof Insulated Work Boot, 8 EEE, Leather, 8 in Height, Brown

  • Mfr # CA9028

  • Zoro # G9066145


product price: $240.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9028
Zoro #
G9066145
UPC #
726363499236
Country of Origin
Viet Nam

Dimensions

Size
8
Footwear Width
EEE
Height
8 in
Heel Height
3/4 in
Overall Height
8 in
Width
EEE
Size (PRINT)
8

Details

Item
Waterproof Insulated Work Boot
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
CA9028
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
8 in Work Boot
Manufacturers Suggested Sole Slip Rating
Good
Waterproof Type
Scubaliner
Non-Marking Sole
No
Non Metallic Upper
No
Footwear Shank Type
Steel
Style Number
CA9028
Electrical Hazard Rated
Yes
Insulation Weight
800 g
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
Yes
Upper Boot Material
All Leather
Wide Toe Cap
No
Ninety Degree Heel
No
Footwear Construction Type
Welted
Chain Saw Cut Resistant
No
Insulation Type
Thinsulate
Max. Heat Rating
300 Degrees F
Shank Material
Steel
Footwear Sole Pattern
Textured
Conductive
No
Chemical Resisting Sole
No
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Leather
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Yes
Upper Material Description
Leather
Oil Resisting Sole
Yes
Static Dissipative
No
Footwear Closure Type
Lace Up
Safety Criteria
Cold-Insulated, Conductive (CD), Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Metatarsal Guard
No
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
No
Heel Style
Defined Heel
Slip Resistant
No
Upper Color
Brown
Toe Shape
Round
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Metal Chip-Resisting Sole (PRINT)
No
Liner Technology
Tailbrelle(R)
Heel Definition
Defined Heel
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Leather
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Insulation Weight (PRINT)
800 g
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon
Maximum Heat Rating
300 Degrees F
Insulation Technology
Thinsulate(R)
Construction
Welted
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number CA9028

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.