Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA9028, Men's Waterproof Insulated Work Boot, 9 EEE, Leather, 8 in Height, Brown

  • Mfr # CA9028

  • Zoro # G9066163


product price: $240.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA9028
Zoro #
G9066163
UPC #
726363499250
Country of Origin
Viet Nam

Dimensions

Size
9
Footwear Width
EEE
Height
8 in
Heel Height
3/4 in
Overall Height
8 in
Width
EEE
Size (PRINT)
9

Details

Item
Waterproof Insulated Work Boot
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
CA9028
Midsole Material
Leather
Puncture Resistant Insole
No
Static Dissipative
No
Shank Material
Steel
Footwear Shank Type
Steel
Insulation Type
Thinsulate
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Waterproof Type
Scubaliner
Insulation Weight
800 g
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Good
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Insole System
Yes
Non-Marking Sole
No
Upper Boot Material
All Leather
Style Number
CA9028
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Max. Heat Rating
300 Degrees F
Footwear Style
8 in Work Boot
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
Yes
Wide Toe Cap
No
Upper Material Description
Leather
Safety Criteria
Cold-Insulated, Conductive (CD), Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Heel Style
Defined Heel
Upper Color
Brown
Heat Resistant
No
Non-Marking Upper
No
Slip Resistant
No
Metatarsal Guard
No
Metatarsal Guard Style
None
Toe Shape
Round
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating
300 Degrees F
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Heel Definition
Defined Heel
Upper Material (PRINT)
Leather
Insulation Weight (PRINT)
800 g
Shank Material (PRINT)
Steel
Construction
Welted
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insulation Technology
Thinsulate(R)
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
All-Leather Upper
Yes
Midsole Material (PRINT)
Leather
Liner Technology
Tailbrelle(R)
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Style Family
8-Inch Work Boot
Gender (PRINT)
Men's
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number CA9028

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.