Zoro Homepage

CA9528, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 10 1/2, E, CA9528

  • Mfr # CA9528

  • Zoro # G8619843


product price: $245.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA9528
Series
CA9528
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9528
Zoro #
G8619843
UPC #
094729071298
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
E
Height
8 in
Heel Height
3/4 in
Width
E
Size (PRINT)
10 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA9528
Series
CA9528
Waterproof
Yes
Ninety Degree Heel
No
Outsole Material
Rubber
Upper Boot Material
All Leather
Static Dissipative
No
For Outdoor Traction
Yes
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Steel
Footwear Sole Pattern
Lug
Insole System
Removable AG7
Waterproof Type
Scubaliner
Footwear Style
8 in Work Boot
Insulation Weight
800 g
Max. Heat Rating
300 Degrees F
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Good
Shank Material
Steel
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
No
Insulation Type
Thinsulate(R)
Conductive
No
Wide Toe Cap
No
Non-Marking Sole
No
Predominant Footwear Color
Brown
Metatarsal Guard
No
Midsole Material
Leather
Insulated
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413-18
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Non Metallic Upper
No
Upper Material
Leather
Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Waterproof
Non-Marking Upper
No
Slip Resistant
No
Upper Color
Brown
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Insulation Technology
Thinsulate(R)
Toe Cap Material
Composite
Construction
Welted
All-Leather Upper
Yes
Maximum Heat Rating
300 Degrees F
Insole Technology
AG7(TM), Removable
Heel Definition
Defined Heel
Liner Technology
Tailbrelle(R)
Style Family
8-Inch Work Boot
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Material (PRINT)
Nylon
Insulation Weight (PRINT)
800 g
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width E, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number CA9528

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.