Zoro Homepage

CA9528, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 10, EEE, CA9528

  • Mfr # CA9528

  • Zoro # G8619947


product price: $245.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA9528
Series
CA9528
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9528
Zoro #
G8619947
UPC #
094729058657
Country of Origin
China

Dimensions

Size
10
Footwear Width
EEE
Height
8 in
Heel Height
3/4 in
Width
EEE
Overall Height
8 in
Size (PRINT)
10

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA9528
Series
CA9528
Waterproof
Yes
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Leather
Metatarsal Guard
No
Outsole Material
Rubber
Liner Material
Nylon
Completely Non Metallic
No
Insulated
Yes
For Outdoor Traction
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Footwear Construction Type
Welted
Chain Saw Cut Resistant
No
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulation Type
Thinsulate(R)
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Scubaliner
Puncture Resistant Insole
No
Standards
ASTM F2413-18
Electrical Hazard Rated
Yes
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Non Metallic Upper
No
Insole System
Removable AG7
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Oil Resisting Sole
No
Predominant Footwear Color
Brown
Footwear Sole Pattern
Lug
Static Dissipative
No
Footwear Style
8 in Work Boot
Max. Heat Rating
300 Degrees F
Shank Material
Steel
Removable Insole
Yes
Ninety Degree Heel
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Weight
800 g
Manufacturers Suggested Sole Slip Rating
Good
Upper Boot Material
All Leather
Footwear Shank Type
Steel
Upper Material
Leather
Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Waterproof
Heat Resistant
No
Slip Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Non-Marking Upper
No
Heel Style
Defined Heel
Heel Definition
Defined Heel
Liner Technology
Tailbrelle(R)
Insulation Technology
Thinsulate(R)
Style Family
8-Inch Work Boot
Construction
Welted
Toe Cap Material
Composite
Closure
Lace Up
Insole Technology
AG7(TM), Removable
All-Leather Upper
Yes
Maximum Heat Rating
300 Degrees F
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Insulation Weight (PRINT)
800 g
Gender (PRINT)
Men's
Midsole Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
300 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
No
Chemical-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number CA9528

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.