Zoro Homepage

CA9528, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 11 1/2, E, CA9528

  • Mfr # CA9528

  • Zoro # G8619861


product price: $245.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA9528
Series
CA9528
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9528
Zoro #
G8619861
UPC #
094729072868
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
E
Height
8 in
Heel Height
3/4 in
Width
E
Size (PRINT)
11 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA9528
Series
CA9528
Waterproof
Yes
Footwear Sole Pattern
Lug
Footwear Construction Type
Welted
Outsole Material
Rubber
Conductive
No
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Static Dissipative
No
Ninety Degree Heel
No
Completely Non Metallic
No
Non-Marking Sole
No
Max. Heat Rating
300 Degrees F
Oil Resisting Sole
No
Wide Toe Cap
No
Insulation Type
Thinsulate(R)
Predominant Footwear Color
Brown
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Weight
800 g
Waterproof Type
Scubaliner
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Nylon
Chain Saw Cut Resistant
No
Removable Insole
Yes
For Outdoor Traction
Yes
Chemical Resisting Sole
No
Upper Boot Material
All Leather
Footwear Style
8 in Work Boot
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Leather
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-18
Insulated
Yes
Insole System
Removable AG7
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Steel
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Upper Material
Leather
Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Waterproof
Heat Resistant
No
Heel Style
Defined Heel
Slip Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
No
Upper Color
Brown
Toe Cap Material
Composite
Insulation Technology
Thinsulate(R)
Heel Definition
Defined Heel
All-Leather Upper
Yes
Construction
Welted
Liner Technology
Tailbrelle(R)
Maximum Heat Rating
300 Degrees F
Style Family
8-Inch Work Boot
Closure
Lace Up
Insole Technology
AG7(TM), Removable
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Leather
Insulation Weight (PRINT)
800 g
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width E, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number CA9528

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.