Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA9528, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 11 1/2, EEE, CA9528

  • Mfr # CA9528

  • Zoro # G8619974


product price: $244.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA9528
Series
CA9528
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9528
Zoro #
G8619974
UPC #
094729073162
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
EEE
Height
8 in
Heel Height
3/4 in
Width
EEE
Overall Height
8 in
Size (PRINT)
11 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA9528
Series
CA9528
Waterproof
Yes
Chemical Resisting Sole
No
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Good
Liner Material
Nylon
Static Dissipative
No
Upper Material Description
Leather
Metatarsal Guard
No
Waterproof Type
Scubaliner
Insulated
Yes
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413-18
Footwear Shank Type
Steel
Completely Non Metallic
No
Max. Heat Rating
300 Degrees F
Upper Boot Material
All Leather
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Midsole Material
Leather
Removable Insole
Yes
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Footwear Style
8 in Work Boot
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Insulation Type
Thinsulate(R)
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Conductive
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Footwear Construction Type
Welted
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
Removable AG7
Insulation Weight
800 g
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
Yes
Puncture Resistant Insole
No
Shank Material
Steel
Upper Material
Leather
Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Waterproof
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Brown
Heel Style
Defined Heel
Non-Marking Upper
No
Slip Resistant
No
Style Family
8-Inch Work Boot
Insole Technology
AG7(TM), Removable
Closure
Lace Up
Toe Cap Material
Composite
Construction
Welted
Maximum Heat Rating
300 Degrees F
Heel Definition
Defined Heel
Liner Technology
Tailbrelle(R)
Insulation Technology
Thinsulate(R)
All-Leather Upper
Yes
Midsole Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Insulation Weight (PRINT)
800 g
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.