Zoro Homepage

CA9528, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 13, E, CA9528

  • Mfr # CA9528

  • Zoro # G8619886


product price: $245.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA9528
Series
CA9528
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9528
Zoro #
G8619886
UPC #
094729063057
Country of Origin
China

Dimensions

Size
13
Footwear Width
E
Height
8 in
Heel Height
3/4 in
Width
E
Size (PRINT)
13
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA9528
Series
CA9528
Waterproof
Yes
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
For Outdoor Traction
Yes
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Nylon
Outsole Material
Rubber
Footwear Sole Pattern
Lug
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Construction Type
Welted
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Good
Shank Material
Steel
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
300 Degrees F
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Insole System
Removable AG7
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
No
Footwear Style
8 in Work Boot
Completely Non Metallic
No
Insulation Weight
800 g
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
Thinsulate(R)
Non Metallic Upper
No
Non-Marking Sole
No
Upper Boot Material
All Leather
Insulated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Waterproof Type
Scubaliner
Midsole Material
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Removable Insole
Yes
Upper Material Description
Leather
Metal Chip Resisting Sole
No
Upper Material
Leather
Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Waterproof
Slip Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
No
Insole Technology
AG7(TM), Removable
Closure
Lace Up
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
Maximum Heat Rating
300 Degrees F
Insulation Technology
Thinsulate(R)
Heel Definition
Defined Heel
Construction
Welted
Liner Technology
Tailbrelle(R)
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
300 Degrees F
Insulation Weight (PRINT)
800 g
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width E, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number CA9528

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.