Zoro Homepage

CA9528, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 13, EEE, CA9528

  • Mfr # CA9528

  • Zoro # G8619992


product price: $245.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA9528
Series
CA9528
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9528
Zoro #
G8619992
UPC #
094729063361
Country of Origin
China

Dimensions

Size
13
Footwear Width
EEE
Height
8 in
Heel Height
3/4 in
Width
EEE
Overall Height
8 in
Size (PRINT)
13

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA9528
Series
CA9528
Waterproof
Yes
Footwear Construction Type
Welted
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
8 in Work Boot
Metal Chip Resisting Sole
No
Removable Insole
Yes
Static Dissipative
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Nylon
Conductive
No
Insulated
Yes
Footwear Sole Pattern
Lug
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Good
Midsole Material
Leather
Waterproof Type
Scubaliner
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable AG7
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Insulation Type
Thinsulate(R)
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Material Description
Leather
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
No
Insulation Weight
800 g
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
300 Degrees F
Metatarsal Guard
No
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Standards
ASTM F2413-18
Upper Material
Leather
Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Waterproof
Non-Marking Upper
No
Upper Color
Brown
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip Resistant
No
Heat Resistant
No
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Toe Cap Material
Composite
Construction
Welted
Maximum Heat Rating
300 Degrees F
Insole Technology
AG7(TM), Removable
Liner Technology
Tailbrelle(R)
Insulation Technology
Thinsulate(R)
Heel Definition
Defined Heel
Closure
Lace Up
Insulation Weight (PRINT)
800 g
Midsole Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number CA9528

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.