Zoro Homepage

CA9528, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 14, EEE, CA9528

  • Mfr # CA9528

  • Zoro # G8620001


product price: $245.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA9528
Series
CA9528
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9528
Zoro #
G8620001
UPC #
726363499557
Country of Origin
China

Dimensions

Size
14
Footwear Width
EEE
Height
8 in
Heel Height
3/4 in
Width
EEE
Overall Height
8 in
Size (PRINT)
14

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA9528
Series
CA9528
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
Yes
Removable Insole
Yes
Insulation Type
Thinsulate(R)
Insulation Weight
800 g
Footwear Sole Pattern
Lug
Upper Material Description
Leather
Shank Material
Steel
Predominant Footwear Color
Brown
Non-Marking Sole
No
Puncture Resistant Insole
No
Wide Toe Cap
No
For Outdoor Traction
Yes
Upper Boot Material
All Leather
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Liner Material
Nylon
Metal Chip Resisting Sole
No
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Insole System
Removable AG7
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Leather
Standards
ASTM F2413-18
Footwear Style
8 in Work Boot
Static Dissipative
No
Footwear Shank Type
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Ninety Degree Heel
No
Waterproof Type
Scubaliner
Oil Resisting Sole
No
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Non Metallic Upper
No
Outsole Material
Rubber
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material
Leather
Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Waterproof
Upper Color
Brown
Non-Marking Upper
No
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
No
Heel Style
Defined Heel
Insole Technology
AG7(TM), Removable
Liner Technology
Tailbrelle(R)
Closure
Lace Up
Heel Definition
Defined Heel
Construction
Welted
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Composite
All-Leather Upper
Yes
Style Family
8-Inch Work Boot
Insulation Technology
Thinsulate(R)
Maximum Heat Rating (PRINT)
300 Degrees F
Insulation Weight (PRINT)
800 g
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Midsole Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number CA9528

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.