Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA9528, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 8 1/2, EEE, CA9528

  • Mfr # CA9528

  • Zoro # G8619913


product price: $245.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA9528
Series
CA9528
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9528
Zoro #
G8619913
UPC #
094729068519
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
EEE
Height
8 in
Heel Height
3/4 in
Width
EEE
Size (PRINT)
8 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA9528
Series
CA9528
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Predominant Footwear Color
Brown
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
8 in Work Boot
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Footwear Construction Type
Welted
Midsole Material
Leather
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Footwear Shank Type
Steel
Non-Marking Sole
No
Insulation Type
Thinsulate(R)
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Lug
Waterproof Type
Scubaliner
Chemical Resisting Sole
No
Non Metallic Upper
No
Ninety Degree Heel
No
Insole System
Removable AG7
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Oil Resisting Sole
No
Liner Material
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Upper Material Description
Leather
Insulation Weight
800 g
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Shank Material
Steel
Manufacturers Suggested Sole Slip Rating
Good
Wide Toe Cap
No
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material
Leather
Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Waterproof
Non-Marking Upper
No
Upper Color
Brown
Heel Style
Defined Heel
Slip Resistant
No
Heat Resistant
No
Metatarsal Guard Style
None
Liner Technology
Tailbrelle(R)
Insulation Technology
Thinsulate(R)
Toe Cap Material
Composite
All-Leather Upper
Yes
Construction
Welted
Insole Technology
AG7(TM), Removable
Closure
Lace Up
Maximum Heat Rating
300 Degrees F
Style Family
8-Inch Work Boot
Heel Definition
Defined Heel
Midsole Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Insulation Weight (PRINT)
800 g
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.