Zoro Homepage

CA9528, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 8, EEE, CA9528

  • Mfr # CA9528

  • Zoro # G8619904


product price: $245.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA9528
Series
CA9528
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9528
Zoro #
G8619904
UPC #
094729076248
Country of Origin
China

Dimensions

Size
8
Footwear Width
EEE
Height
8 in
Heel Height
3/4 in
Width
EEE
Overall Height
8 in
Size (PRINT)
8

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA9528
Series
CA9528
Waterproof
Yes
Footwear Shank Type
Steel
Standards
ASTM F2413-18
For Outdoor Traction
Yes
Insole System
Removable AG7
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Upper Material Description
Leather
Waterproof Type
Scubaliner
Non-Marking Sole
No
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Construction Type
Welted
Oil Resisting Sole
No
Electrical Hazard Rated
Yes
Insulation Type
Thinsulate(R)
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Good
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Puncture Resistant Insole
No
Conductive
No
Liner Material
Nylon
Shank Material
Steel
Static Dissipative
No
Max. Heat Rating
300 Degrees F
Upper Boot Material
All Leather
Insulation Weight
800 g
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Chemical Resisting Sole
No
Midsole Material
Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Upper Material
Leather
Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Waterproof
Metatarsal Guard Style
None
Slip Resistant
No
Upper Color
Brown
Heat Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
No
Heel Definition
Defined Heel
Closure
Lace Up
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
Liner Technology
Tailbrelle(R)
Insulation Technology
Thinsulate(R)
Insole Technology
AG7(TM), Removable
All-Leather Upper
Yes
Maximum Heat Rating
300 Degrees F
Construction
Welted
Oil-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Insulation Weight (PRINT)
800 g
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number CA9528

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.