Zoro Homepage

CA9528, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 9 1/2, E, CA9528

  • Mfr # CA9528

  • Zoro # G8619825


product price: $245.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA9528
Series
CA9528
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9528
Zoro #
G8619825
UPC #
094729069721
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
E
Height
8 in
Heel Height
3/4 in
Width
E
Size (PRINT)
9 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA9528
Series
CA9528
Waterproof
Yes
Insole System
Removable AG7
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Steel
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Non Metallic Upper
No
Liner Material
Nylon
Midsole Material
Leather
Conductive
No
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Chemical Resisting Sole
No
Max. Heat Rating
300 Degrees F
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Puncture Resistant Insole
No
Shank Material
Steel
Footwear Style
8 in Work Boot
For Outdoor Traction
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Lug
Static Dissipative
No
Waterproof Type
Scubaliner
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
Thinsulate(R)
Upper Material Description
Leather
Footwear Construction Type
Welted
Oil Resisting Sole
No
Outsole Material
Rubber
Insulated
Yes
Predominant Footwear Color
Brown
Insulation Weight
800 g
Non-Marking Sole
No
Ninety Degree Heel
No
Completely Non Metallic
No
Upper Material
Leather
Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Waterproof
Heat Resistant
No
Slip Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
No
Upper Color
Brown
Heel Style
Defined Heel
Liner Technology
Tailbrelle(R)
Closure
Lace Up
All-Leather Upper
Yes
Heel Definition
Defined Heel
Insole Technology
AG7(TM), Removable
Style Family
8-Inch Work Boot
Maximum Heat Rating
300 Degrees F
Construction
Welted
Insulation Technology
Thinsulate(R)
Toe Cap Material
Composite
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Insulation Weight (PRINT)
800 g
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width E, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number CA9528

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.