Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA9582, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 11, 2E, CA9582

  • Mfr # CA9582

  • Zoro # G8620367


product price: $264.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA9582
Series
CA9582
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9582
Zoro #
G8620367
UPC #
094729059975
Country of Origin
China

Dimensions

Size
11
Footwear Width
2E
Height
8 in
Heel Height
3/4 in
Width
EE
Size (PRINT)
11
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA9582
Series
CA9582
Waterproof
Yes
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Rubber
Insole System
Removable Memory Foam Footbed
Metatarsal Guard
Internal
Max. Heat Rating
300 Degrees F
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-18
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Textured
Manufacturers Suggested Sole Slip Rating
Good
Chemical Resisting Sole
No
Footwear Style
8 in Work Boot
Outsole Material
Rubber
Completely Non Metallic
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Non-Metallic
Ninety Degree Heel
No
Removable Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Metal Chip Resisting Sole
No
Insulated
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Conductive
No
Non-Marking Sole
No
Oil Resisting Sole
Yes
Shank Material
Non-Metallic
Resists
Oils
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
No
Heel Style
Defined Heel
Upper Color
Brown
Insole Material
Foam
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.26
All-Leather Upper
Yes
Toe Cap Material
Composite
Closure
Lace Up
Maximum Heat Rating
300 Degrees F
Construction
Cemented
Insole Technology
Removable
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.66
Midsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Foam
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.