Zoro Homepage

CA9582, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 12, D, CA9582

  • Mfr # CA9582

  • Zoro # G8620281


product price: $265.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA9582
Series
CA9582
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9582
Zoro #
G8620281
UPC #
726363549979
Country of Origin
China

Dimensions

Size
12
Footwear Width
D
Height
8 in
Heel Height
3/4 in
Width
D
Size (PRINT)
12
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA9582
Series
CA9582
Waterproof
Yes
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Insole System
Removable Memory Foam Footbed
Electrical Hazard Rated
Yes
Removable Insole
No
Max. Heat Rating
300 Degrees F
Upper Boot Material
All Leather
Shank Material
Non-Metallic
Liner Material
Mesh
Footwear Shank Type
Non-Metallic
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Textured
Footwear Construction Type
Cemented
Midsole Material
Rubber
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Metatarsal Guard
Internal
Conductive
No
Ninety Degree Heel
No
Footwear Style
8 in Work Boot
Manufacturers Suggested Sole Slip Rating
Good
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Upper Material
Leather
Resists
Oils
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Metatarsal Guard Style
Internal
Heel Style
Defined Heel
Non-Marking Upper
No
Slip Resistant
Yes
Upper Color
Brown
Insole Material
Foam
Construction
Cemented
Heel Definition
Defined Heel
Closure
Lace Up
Insole Technology
Removable
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Wet
0.66
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Toe Cap Material
Composite
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Foam
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number CA9582

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.