Zoro Homepage

CA9582, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 13, 2E, CA9582

  • Mfr # CA9582

  • Zoro # G8620394


product price: $265.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA9582
Series
CA9582
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9582
Zoro #
G8620394
UPC #
726363549870
Country of Origin
China

Dimensions

Size
13
Footwear Width
2E
Height
8 in
Heel Height
3/4 in
Width
EE
Size (PRINT)
13
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA9582
Series
CA9582
Waterproof
Yes
Insole System
Removable Memory Foam Footbed
Upper Boot Material
All Leather
Chemical Resisting Sole
No
Footwear Style
8 in Work Boot
Static Dissipative
No
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Non Metallic Upper
No
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Ninety Degree Heel
No
Midsole Material
Rubber
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Standards
ASTM F2413-18
Conductive
No
Insulated
No
Footwear Shank Type
Non-Metallic
Electrical Hazard Rated
Yes
Max. Heat Rating
300 Degrees F
Metatarsal Guard
Internal
Removable Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Non-Metallic
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
Mesh
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Upper Material
Leather
Resists
Oils
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Oil-Resistant Sole, Waterproof
Heel Style
Defined Heel
Slip Resistant
Yes
Upper Color
Brown
Non-Marking Upper
No
Metatarsal Guard Style
Internal
Heat Resistant
No
Insole Material
Foam
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.66
Maximum Heat Rating
300 Degrees F
Construction
Cemented
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
All-Leather Upper
Yes
Insole Technology
Removable
Closure
Lace Up
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Insole Material (PRINT)
Foam
Midsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.