Zoro Homepage

CA9582, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 8 1/2, D, CA9582

  • Mfr # CA9582

  • Zoro # G8620211


product price: $265.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA9582
Series
CA9582
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9582
Zoro #
G8620211
UPC #
094729067871
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
D
Height
8 in
Heel Height
3/4 in
Width
D
Overall Height
8 in
Size (PRINT)
8 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA9582
Series
CA9582
Waterproof
Yes
Insulated
No
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Good
Footwear Closure Type
Lace Up
Removable Insole
No
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Footwear Shank Type
Non-Metallic
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Insole System
Removable Memory Foam Footbed
Upper Material Description
Leather
Footwear Construction Type
Cemented
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Oil Resisting Sole
Yes
Standards
ASTM F2413-18
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Rubber
Liner Material
Mesh
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Shank Material
Non-Metallic
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
Internal
Resists
Oils
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Oil-Resistant Sole, Waterproof
Non-Marking Upper
No
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Heel Style
Defined Heel
Upper Color
Brown
Heat Resistant
No
Insole Material
Foam
Slip-Resistance Value - Mark II - Wet
0.66
Insole Technology
Removable
All-Leather Upper
Yes
Construction
Cemented
Maximum Heat Rating
300 Degrees F
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Closure
Lace Up
Toe Cap Material
Composite
Style Family
8-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
Internal
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Foam
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.