Zoro Homepage

CA9582, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 9 1/2, 2E, CA9582

  • Mfr # CA9582

  • Zoro # G8620333


product price: $265.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA9582
Series
CA9582
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9582
Zoro #
G8620333
UPC #
094729069769
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
2E
Height
8 in
Heel Height
3/4 in
Width
EE
Size (PRINT)
9 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA9582
Series
CA9582
Waterproof
Yes
Ninety Degree Heel
No
Footwear Style
8 in Work Boot
Non Metallic Upper
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Shank Material
Non-Metallic
Standards
ASTM F2413-18
Liner Material
Mesh
Static Dissipative
No
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
No
Midsole Material
Rubber
Electrical Hazard Rated
Yes
Max. Heat Rating
300 Degrees F
Footwear Construction Type
Cemented
Insulated
No
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Good
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Textured
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Removable Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable Memory Foam Footbed
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
Internal
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Non-Metallic
Upper Material Description
Leather
Upper Material
Leather
Resists
Oils
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Non-Marking Upper
No
Heat Resistant
No
Upper Color
Brown
Heel Style
Defined Heel
Insole Material
Foam
Heel Definition
Defined Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.66
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Closure
Lace Up
Insole Technology
Removable
Maximum Heat Rating
300 Degrees F
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Liner Material (PRINT)
Mesh
Insole Material (PRINT)
Foam
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
Rubber
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.