Zoro Homepage

CA9582, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 9 1/2, D, CA9582

  • Mfr # CA9582

  • Zoro # G8620236


product price: $265.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA9582
Series
CA9582
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9582
Zoro #
G8620236
UPC #
094729069431
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
D
Height
8 in
Heel Height
3/4 in
Width
D
Size (PRINT)
9 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA9582
Series
CA9582
Waterproof
Yes
Non-Marking Sole
No
Shank Material
Non-Metallic
Insole System
Removable Memory Foam Footbed
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Completely Non Metallic
No
Insulated
No
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Footwear Shank Type
Non-Metallic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Metatarsal Guard
Internal
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Rubber
Max. Heat Rating
300 Degrees F
Chain Saw Cut Resistant
No
Liner Material
Mesh
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather
Oil Resisting Sole
Yes
Footwear Style
8 in Work Boot
Conductive
No
Standards
ASTM F2413-18
Static Dissipative
No
Removable Insole
No
Upper Material
Leather
Resists
Oils
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Oil-Resistant Sole, Waterproof
Non-Marking Upper
No
Slip Resistant
Yes
Heel Style
Defined Heel
Heat Resistant
No
Upper Color
Brown
Metatarsal Guard Style
Internal
Insole Material
Foam
Closure
Lace Up
Insole Technology
Removable
Style Family
8-Inch Work Boot
Heel Definition
Defined Heel
Construction
Cemented
All-Leather Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Wet
0.66
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.