Shop CAROLINA SHOE
See all product information
Create Account
CA9582, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 9, 2E, CA9582
- Mfr # CA9582
- Zoro # G8620324
product price:Â
$
264.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
CA9582
Series
CA9582
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CA9582
- Zoro #
- G8620324
- UPC #
- 094729077535
- Country of Origin
- China
Dimensions
- Size
- 9
- Footwear Width
- 2E
- Height
- 8 in
- Heel Height
- 3/4 in
- Width
- EE
- Size (PRINT)
- 9
- Overall Height
- 8 in
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number CA9582
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.