Insulated 28, Men's Waterproof Insulated Work Boot, 11 1/2 EEE, Leather, 8 in Height, Brown

  • Mfr # CA9028

  • Zoro # G9066215


product price:  $240.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Plain
Footwear Width
EEE
Height
8 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA9028
Zoro #
G9066215
UPC #
726363499304
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Footwear Width
EEE
Height
8 in
Heel Height
3/4 in
Size (PRINT)
11 1/2
Overall Height
8 in
Width
EEE

Details

Item
Waterproof Insulated Work Boot
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Insulated 28
Insulation Weight
800 g
Style Number
CA9028
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Max. Heat Rating
300 Degrees F
Waterproof Type
Scubaliner
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Steel
Footwear Construction Type
Welted
Conductive
No
Insulated
Yes
Midsole Material
Leather
Insole System
Yes
Insulation Type
Thinsulate
Ninety Degree Heel
No
Upper Boot Material
All Leather
Removable Insole
Yes
Liner Material
Nylon
Footwear Shank Type
Steel
Oil Resisting Sole
Yes
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Good
Wide Toe Cap
No
Static Dissipative
No
Chemical Resisting Sole
No
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
8 in Work Boot
Upper Material Description
Leather
Safety Criteria
Cold-Insulated, Conductive (CD), Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Slip Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Brown
Non-Marking Upper
No
Metatarsal Guard
No
Toe Shape
Round
Construction
Welted
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Insulation Weight (PRINT)
800 g
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Style Family
8-Inch Work Boot
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Leather
Maximum Heat Rating
300 Degrees F
Closure
Lace Up
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Technology
Tailbrelle(R)
Heel Definition
Defined Heel
Insulation Technology
Thinsulate(R)
Liner Material (PRINT)
Nylon
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number CA9028

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.