Insulated 28, Men's Waterproof Insulated Work Boot, 12 EEE, Leather, 8 in Height, Brown

  • Mfr # CA9028

  • Zoro # G9066224


product price:  $240.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Plain
Footwear Width
EEE
Height
8 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9028
Zoro #
G9066224
UPC #
726363499311
Country of Origin
Viet Nam

Dimensions

Size
12
Footwear Width
EEE
Height
8 in
Heel Height
3/4 in
Size (PRINT)
12
Width
EEE
Overall Height
8 in

Details

Item
Waterproof Insulated Work Boot
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Insulated 28
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
8 in Work Boot
Footwear Construction Type
Welted
Outsole Material
Rubber
Non Metallic Upper
No
Midsole Material
Leather
Completely Non Metallic
No
Style Number
CA9028
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Steel
Wide Toe Cap
No
Insulated
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Footwear Sole Pattern
Textured
Insulation Weight
800 g
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Conductive
No
Max. Heat Rating
300 Degrees F
Insole System
Yes
Chemical Resisting Sole
No
Footwear Shank Type
Steel
Upper Material Description
Leather
Oil Resisting Sole
Yes
Insulation Type
Thinsulate
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Scubaliner
Safety Criteria
Cold-Insulated, Conductive (CD), Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Metatarsal Guard
No
Slip Resistant
No
Heel Style
Defined Heel
Upper Color
Brown
Non-Marking Upper
No
Heat Resistant
No
Metatarsal Guard Style
None
Toe Shape
Round
Midsole Material (PRINT)
Leather
Maximum Heat Rating
300 Degrees F
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Closure
Lace Up
Insulation Technology
Thinsulate(R)
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
All-Leather Upper
Yes
Insulation Weight (PRINT)
800 g
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Construction
Welted
Style Family
8-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Technology
Tailbrelle(R)
Heel Definition
Defined Heel
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number CA9028

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.