Insulated 28, Men's Waterproof Insulated Work Boot, 13 EEE, Leather, 8 in Height, Brown

  • Mfr # CA9028

  • Zoro # G9066233


product price:  $240.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Plain
Footwear Width
EEE
Height
8 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9028
Zoro #
G9066233
UPC #
726363499328
Country of Origin
Viet Nam

Dimensions

Size
13
Footwear Width
EEE
Height
8 in
Heel Height
3/4 in
Size (PRINT)
13
Width
EEE
Overall Height
8 in

Details

Item
Waterproof Insulated Work Boot
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Insulated 28
Completely Non Metallic
No
Shank Material
Steel
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Footwear Shank Type
Steel
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Chemical Resisting Sole
No
Conductive
No
Insulated
Yes
Insole System
Yes
Electrical Hazard Rated
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Textured
Liner Material
Nylon
Ninety Degree Heel
No
Insulation Type
Thinsulate
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Good
Non Metallic Upper
No
Footwear Style
8 in Work Boot
Chain Saw Cut Resistant
No
Footwear Construction Type
Welted
Midsole Material
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Predominant Footwear Color
Brown
Waterproof Type
Scubaliner
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Weight
800 g
Non-Marking Sole
No
Max. Heat Rating
300 Degrees F
Static Dissipative
No
Style Number
CA9028
Safety Criteria
Cold-Insulated, Conductive (CD), Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Non-Marking Upper
No
Heat Resistant
No
Upper Color
Brown
Metatarsal Guard
No
Heel Style
Defined Heel
Slip Resistant
No
Metatarsal Guard Style
None
Toe Shape
Round
Midsole Material (PRINT)
Leather
Style Family
8-Inch Work Boot
Liner Material (PRINT)
Nylon
Insulation Weight (PRINT)
800 g
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Insulation Technology
Thinsulate(R)
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Construction
Welted
Maximum Heat Rating
300 Degrees F
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Liner Technology
Tailbrelle(R)
Gender (PRINT)
Men's
Heel Definition
Defined Heel
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
All-Leather Upper
Yes
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number CA9028

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.