Insulated 28, Men's Waterproof Insulated Work Boot, 14 EEE, Leather, 8 in Height, Brown

  • Mfr # CA9028

  • Zoro # G9066242


product price:  $240.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Plain
Footwear Width
EEE
Height
8 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA9028
Zoro #
G9066242
UPC #
726363499335
Country of Origin
Viet Nam

Dimensions

Size
14
Footwear Width
EEE
Height
8 in
Heel Height
3/4 in
Width
EEE
Size (PRINT)
14
Overall Height
8 in

Details

Item
Waterproof Insulated Work Boot
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Insulated 28
Footwear Style
8 in Work Boot
Footwear Construction Type
Welted
Ninety Degree Heel
No
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Good
Puncture Resistant Insole
No
Style Number
CA9028
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Outsole Material
Rubber
Footwear Shank Type
Steel
Insulation Type
Thinsulate
Liner Material
Nylon
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Insulation Weight
800 g
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Insole System
Yes
Shank Material
Steel
Midsole Material
Leather
Conductive
No
Footwear Closure Type
Lace Up
Chemical Resisting Sole
No
Removable Insole
Yes
Footwear Sole Pattern
Textured
Oil Resisting Sole
Yes
Max. Heat Rating
300 Degrees F
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Insulated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Scubaliner
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Cold-Insulated, Conductive (CD), Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Upper Color
Brown
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
No
Slip Resistant
No
Heat Resistant
No
Metatarsal Guard
No
Toe Shape
Round
Construction
Welted
Shank Material (PRINT)
Steel
Closure
Lace Up
Style Family
8-Inch Work Boot
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
Rubber
Liner Technology
Tailbrelle(R)
Midsole Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Insulation Technology
Thinsulate(R)
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Insulation Weight (PRINT)
800 g
Ninety-Degree Heel (PRINT)
No
Heel Definition
Defined Heel
All-Leather Upper
Yes
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Maximum Heat Rating
300 Degrees F
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number CA9028

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products