Zoro Homepage

Insulated Elm, Men's Logger Boot, 10 EE, Leather, 8 in Height, Brown

  • Mfr # CA4821

  • Zoro # G9066461


product price: $210.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA4821
Zoro #
G9066461
UPC #
726363384969
Country of Origin
China

Dimensions

Size
10
Footwear Width
EE
Height
8 in
Heel Height
1 in or Greater
Size (PRINT)
10
Width
EE
Overall Height
8 in

Details

Item
Logger Boot
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Insulated Elm
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Good
Insulated
Yes
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Insulation Type
Thinsulate
Shank Material
Steel
Footwear Sole Pattern
Lug
Removable Insole
Yes
Waterproof Type
Scubaliner
Wide Toe Cap
No
Conductive
No
Style Number
CA4821
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Yes
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Max. Heat Rating
300 Degrees F
Footwear Construction Type
Welted
Midsole Material
Leather
Puncture Resistant Insole
No
Static Dissipative
No
Insulation Weight
600 g
Footwear Style
Logger Boot
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Resists
Oils
Safety Criteria
Cold-Insulated, Conductive (CD), Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Heat Resistant
No
Metatarsal Guard
No
Slip Resistant
No
Upper Color
Brown
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
No
Toe Shape
Round
Style Family
Logger Boot
Midsole Material (PRINT)
Leather
Heel Definition
Defined Heel
Closure
Lace Up
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Construction
Welted
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Technology
Tailbrelle(R)
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Insulation Technology
Thinsulate(R)
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating
300 Degrees F
Insulation Weight (PRINT)
600 g
All-Leather Upper
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number CA4821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.