Zoro Homepage

Insulated Elm, Men's Logger Boot, 10 EEEE, Leather, 8 in Height, Brown

  • Mfr # CA4821

  • Zoro # G9066601


product price: $210.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA4821
Zoro #
G9066601
UPC #
726363508495
Country of Origin
China

Dimensions

Size
10
Footwear Width
EEEE
Height
8 in
Heel Height
1 in or Greater
Width
EEEE
Size (PRINT)
10
Overall Height
8 in

Details

Item
Logger Boot
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Insulated Elm
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
CA4821
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Nylon
Footwear Style
Logger Boot
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Conductive
No
Ninety Degree Heel
No
Footwear Sole Pattern
Lug
Manufacturers Suggested Sole Slip Rating
Good
Midsole Material
Leather
Insulation Type
Thinsulate
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Insulation Weight
600 g
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Footwear Construction Type
Welted
Upper Material Description
Leather
Oil Resisting Sole
Yes
Insulated
Yes
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
300 Degrees F
Metal Chip Resisting Sole
No
Outsole Material
Rubber
Chemical Resisting Sole
No
Shank Material
Steel
Completely Non Metallic
No
Wide Toe Cap
No
Waterproof Type
Scubaliner
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Yes
Footwear Shank Type
Steel
Resists
Oils
Safety Criteria
Cold-Insulated, Conductive (CD), Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Metatarsal Guard
No
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
None
Slip Resistant
No
Upper Color
Brown
Toe Shape
Round
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
Leather
Upper Material (PRINT)
Leather
Style Family
Logger Boot
Closure
Lace Up
All-Leather Upper
Yes
Construction
Welted
Outsole Material (PRINT)
Rubber
Insulation Weight (PRINT)
600 g
Liner Technology
Tailbrelle(R)
Insulation Technology
Thinsulate(R)
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating
300 Degrees F
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number CA4821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.