Zoro Homepage

Insulated Elm, Men's Logger Boot, 11 D, Leather, 8 in Height, Brown

  • Mfr # CA4821

  • Zoro # G9066346


product price: $210.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA4821
Zoro #
G9066346
UPC #
726363384761
Country of Origin
China

Dimensions

Size
11
Footwear Width
D
Height
8 in
Heel Height
1 in or Greater
Overall Height
8 in
Width
D
Size (PRINT)
11

Details

Item
Logger Boot
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Insulated Elm
Footwear Style
Logger Boot
Wide Toe Cap
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Footwear Shank Type
Steel
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Metal Chip Resisting Sole
No
Insulation Weight
600 g
Liner Material
Nylon
Upper Boot Material
All Leather
Max. Heat Rating
300 Degrees F
Removable Insole
Yes
Insulated
Yes
Shank Material
Steel
Ninety Degree Heel
No
Chemical Resisting Sole
No
Insole System
Yes
Midsole Material
Leather
Non Metallic Upper
No
Oil Resisting Sole
Yes
Static Dissipative
No
Footwear Sole Pattern
Lug
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Good
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
Thinsulate
Style Number
CA4821
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Scubaliner
Resists
Oils
Safety Criteria
Cold-Insulated, Conductive (CD), Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Non-Marking Upper
No
Slip Resistant
No
Heel Style
Defined Heel
Metatarsal Guard
No
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Toe Shape
Round
All-Leather Upper
Yes
Insulation Weight (PRINT)
600 g
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
300 Degrees F
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Style Family
Logger Boot
Construction
Welted
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Insulation Technology
Thinsulate(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating
300 Degrees F
Liner Technology
Tailbrelle(R)
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Nylon
Heel Definition
Defined Heel
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number CA4821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.