Zoro Homepage

Insulated Elm, Men's Logger Boot, 11 EE, Leather, 8 in Height, Brown

  • Mfr # CA4821

  • Zoro # G9066486


product price: $210.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA4821
Zoro #
G9066486
UPC #
726363384983
Country of Origin
China

Dimensions

Size
11
Footwear Width
EE
Height
8 in
Heel Height
1 in or Greater
Size (PRINT)
11
Overall Height
8 in
Width
EE

Details

Item
Logger Boot
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Insulated Elm
Insulated
Yes
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
Scubaliner
Non Metallic Upper
No
Wide Toe Cap
No
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Footwear Style
Logger Boot
Ninety Degree Heel
No
Shank Material
Steel
Oil Resisting Sole
Yes
Insulation Type
Thinsulate
Midsole Material
Leather
Chain Saw Cut Resistant
No
Removable Insole
Yes
Style Number
CA4821
Max. Heat Rating
300 Degrees F
Footwear Sole Pattern
Lug
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Metal Chip Resisting Sole
No
Insole System
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Good
Insulation Weight
600 g
Static Dissipative
No
Chemical Resisting Sole
No
Non-Marking Sole
No
Completely Non Metallic
No
Resists
Oils
Safety Criteria
Cold-Insulated, Conductive (CD), Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip Resistant
No
Non-Marking Upper
No
Heat Resistant
No
Upper Color
Brown
Metatarsal Guard
No
Toe Shape
Round
Midsole Material (PRINT)
Leather
Liner Material (PRINT)
Nylon
All-Leather Upper
Yes
Style Family
Logger Boot
Insulation Technology
Thinsulate(R)
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Construction
Welted
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Maximum Heat Rating
300 Degrees F
Insulation Weight (PRINT)
600 g
Gender (PRINT)
Men's
Heel Definition
Defined Heel
Upper Material (PRINT)
Leather
Liner Technology
Tailbrelle(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number CA4821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.