Zoro Homepage

Insulated Elm, Men's Logger Boot, 11.5 EE, Leather, 8 in Height, Brown

  • Mfr # CA4821

  • Zoro # G9066495


product price: $210.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA4821
Zoro #
G9066495
UPC #
726363384990
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
EE
Height
8 in
Heel Height
1 in or Greater
Size (PRINT)
11 1/2
Overall Height
8 in
Width
EE

Details

Item
Logger Boot
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Insulated Elm
Metal Chip Resisting Sole
No
Insulation Type
Thinsulate
Midsole Material
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Predominant Footwear Color
Brown
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Waterproof Type
Scubaliner
Max. Heat Rating
300 Degrees F
Electrical Hazard Rated
Yes
Upper Material Description
Leather
Insole System
Yes
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Weight
600 g
Outsole Material
Rubber
Non-Marking Sole
No
Insulated
Yes
Upper Boot Material
All Leather
Shank Material
Steel
Style Number
CA4821
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Ninety Degree Heel
No
Footwear Shank Type
Steel
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Logger Boot
Completely Non Metallic
No
Conductive
No
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Liner Material
Nylon
Resists
Oils
Safety Criteria
Cold-Insulated, Conductive (CD), Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Upper Color
Brown
Heat Resistant
No
Slip Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
No
Metatarsal Guard Style
None
Metatarsal Guard
No
Toe Shape
Round
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Metal Chip-Resisting Sole (PRINT)
No
Style Family
Logger Boot
Upper Material (PRINT)
Leather
Liner Technology
Tailbrelle(R)
Insulation Technology
Thinsulate(R)
Midsole Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Heel Definition
Defined Heel
Liner Material (PRINT)
Nylon
Construction
Welted
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Closure
Lace Up
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Insulation Weight (PRINT)
600 g
Maximum Heat Rating
300 Degrees F
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Electrical Hazard (EH)

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number CA4821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.