Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Elm, Men's Logger Boot, 11.5 EEEE, Leather, 8 in Height, Brown

  • Mfr # CA4821

  • Zoro # G9066635


product price: $210.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA4821
Zoro #
G9066635
UPC #
726363508525
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
EEEE
Height
8 in
Heel Height
1 in or Greater
Overall Height
8 in
Width
EEEE
Size (PRINT)
11 1/2

Details

Item
Logger Boot
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Insulated Elm
Oil Resisting Sole
Yes
Wide Toe Cap
No
Insulated
Yes
Shank Material
Steel
Ninety Degree Heel
No
Insulation Type
Thinsulate
Manufacturers Suggested Sole Slip Rating
Good
Max. Heat Rating
300 Degrees F
Style Number
CA4821
Waterproof Type
Scubaliner
Removable Insole
Yes
Conductive
No
Footwear Shank Type
Steel
Midsole Material
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Nylon
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Chemical Resisting Sole
No
Upper Material Description
Leather
Insulation Weight
600 g
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Insole System
Yes
Footwear Construction Type
Welted
Completely Non Metallic
No
Static Dissipative
No
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Lug
Non Metallic Upper
No
Footwear Style
Logger Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Resists
Oils
Safety Criteria
Cold-Insulated, Conductive (CD), Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Metatarsal Guard Style
None
Upper Color
Brown
Slip Resistant
No
Non-Marking Upper
No
Heat Resistant
No
Metatarsal Guard
No
Heel Style
Defined Heel
Toe Shape
Round
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Insulation Weight (PRINT)
600 g
Maximum Heat Rating
300 Degrees F
Style Family
Logger Boot
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Liner Technology
Tailbrelle(R)
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Heel Definition
Defined Heel
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Insulation Technology
Thinsulate(R)
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Leather
Construction
Welted
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number CA4821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.