Zoro Homepage

Insulated Elm, Men's Logger Boot, 12 D, Leather, 8 in Height, Brown

  • Mfr # CA4821

  • Zoro # G9066364


product price: $210.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA4821
Zoro #
G9066364
UPC #
726363384785
Country of Origin
China

Dimensions

Size
12
Footwear Width
D
Height
8 in
Heel Height
1 in or Greater
Overall Height
8 in
Width
D
Size (PRINT)
12

Details

Item
Logger Boot
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Insulated Elm
Waterproof Type
Scubaliner
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Insulation Type
Thinsulate
Conductive
No
Midsole Material
Leather
Completely Non Metallic
No
Metal Chip Resisting Sole
No
Non Metallic Upper
No
Footwear Style
Logger Boot
Puncture Resistant Insole
No
Liner Material
Nylon
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Max. Heat Rating
300 Degrees F
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Removable Insole
Yes
Shank Material
Steel
Upper Boot Material
All Leather
Insole System
Yes
Insulation Weight
600 g
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Insulated
Yes
Manufacturers Suggested Sole Slip Rating
Good
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
CA4821
Footwear Shank Type
Steel
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Resists
Oils
Safety Criteria
Cold-Insulated, Conductive (CD), Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Heel Style
Defined Heel
Non-Marking Upper
No
Heat Resistant
No
Metatarsal Guard Style
None
Slip Resistant
No
Metatarsal Guard
No
Upper Color
Brown
Toe Shape
Round
Liner Technology
Tailbrelle(R)
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Heel Definition
Defined Heel
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Chemical-Resisting Sole (PRINT)
No
Construction
Welted
Insulation Weight (PRINT)
600 g
Liner Material (PRINT)
Nylon
Style Family
Logger Boot
Insulation Technology
Thinsulate(R)
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
All-Leather Upper
Yes
Maximum Heat Rating
300 Degrees F
Closure
Lace Up
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number CA4821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.