Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Elm, Men's Logger Boot, 13 EEEE, Leather, 8 in Height, Brown

  • Mfr # CA4821

  • Zoro # G9066653


product price: $210.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA4821
Zoro #
G9066653
UPC #
726363508549
Country of Origin
China

Dimensions

Size
13
Footwear Width
EEEE
Height
8 in
Heel Height
1 in or Greater
Size (PRINT)
13
Width
EEEE
Overall Height
8 in

Details

Item
Logger Boot
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Insulated Elm
Style Number
CA4821
Insole System
Yes
Oil Resisting Sole
Yes
Non-Marking Sole
No
Shank Material
Steel
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
Yes
Removable Insole
Yes
Max. Heat Rating
300 Degrees F
Outsole Material
Rubber
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Steel
Wide Toe Cap
No
Insulation Type
Thinsulate
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
No
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Good
Puncture Resistant Insole
No
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Insulation Weight
600 g
Conductive
No
Upper Boot Material
All Leather
Waterproof Type
Scubaliner
Midsole Material
Leather
Ninety Degree Heel
No
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Welted
Footwear Style
Logger Boot
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Upper Material Description
Leather
Resists
Oils
Safety Criteria
Cold-Insulated, Conductive (CD), Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Upper Color
Brown
Metatarsal Guard Style
None
Heel Style
Defined Heel
Heat Resistant
No
Metatarsal Guard
No
Non-Marking Upper
No
Slip Resistant
No
Toe Shape
Round
All-Leather Upper
Yes
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Insulation Technology
Thinsulate(R)
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Style Family
Logger Boot
Closure
Lace Up
Maximum Heat Rating
300 Degrees F
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Construction
Welted
Liner Technology
Tailbrelle(R)
Insulation Weight (PRINT)
600 g
Liner Material (PRINT)
Nylon
Heel Definition
Defined Heel
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number CA4821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.