Zoro Homepage

Insulated Elm, Men's Logger Boot, 14 EE, Leather, 8 in Height, Brown

  • Mfr # CA4821

  • Zoro # G9066522


product price: $210.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA4821
Zoro #
G9066522
UPC #
726363385027
Country of Origin
China

Dimensions

Size
14
Footwear Width
EE
Height
8 in
Heel Height
1 in or Greater
Width
EE
Overall Height
8 in
Size (PRINT)
14

Details

Item
Logger Boot
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Insulated Elm
Completely Non Metallic
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
Yes
Metal Chip Resisting Sole
No
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Weight
600 g
Waterproof Type
Scubaliner
Style Number
CA4821
Midsole Material
Leather
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Footwear Shank Type
Steel
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Puncture Resistant Insole
No
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Lug
Insulation Type
Thinsulate
Oil Resisting Sole
Yes
Static Dissipative
No
Chemical Resisting Sole
No
Insole System
Yes
Footwear Construction Type
Welted
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Logger Boot
Wide Toe Cap
No
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
300 Degrees F
Resists
Oils
Safety Criteria
Cold-Insulated, Conductive (CD), Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Upper Color
Brown
Non-Marking Upper
No
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Defined Heel
Slip Resistant
No
Metatarsal Guard
No
Toe Shape
Round
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Leather
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Construction
Welted
Insulation Technology
Thinsulate(R)
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
Style Family
Logger Boot
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Liner Technology
Tailbrelle(R)
Insulation Weight (PRINT)
600 g
Heel Definition
Defined Heel
Gender (PRINT)
Men's
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number CA4821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.