Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Elm, Men's Logger Boot, 14 EEEE, Leather, 8 in Height, Brown

  • Mfr # CA4821

  • Zoro # G9066662


product price: $210.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA4821
Zoro #
G9066662
UPC #
726363508556
Country of Origin
China

Dimensions

Size
14
Footwear Width
EEEE
Height
8 in
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
14
Width
EEEE

Details

Item
Logger Boot
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Insulated Elm
Static Dissipative
No
Insulated
Yes
Conductive
No
Outsole Material
Rubber
Waterproof Type
Scubaliner
Footwear Style
Logger Boot
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Welted
Puncture Resistant Insole
No
Insulation Weight
600 g
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Good
Metal Chip Resisting Sole
No
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Steel
Liner Material
Nylon
Chemical Resisting Sole
No
Upper Boot Material
All Leather
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
CA4821
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Yes
Footwear Sole Pattern
Lug
Completely Non Metallic
No
Midsole Material
Leather
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
300 Degrees F
Wide Toe Cap
No
Insulation Type
Thinsulate
Resists
Oils
Safety Criteria
Cold-Insulated, Conductive (CD), Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Metatarsal Guard
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Upper Color
Brown
Heat Resistant
No
Non-Marking Upper
No
Slip Resistant
No
Toe Shape
Round
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Liner Technology
Tailbrelle(R)
Maximum Heat Rating
300 Degrees F
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Insulation Weight (PRINT)
600 g
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Heel Definition
Defined Heel
Chemical-Resisting Sole (PRINT)
No
Construction
Welted
Midsole Material (PRINT)
Leather
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Insulation Technology
Thinsulate(R)
Liner Material (PRINT)
Nylon
Closure
Lace Up
All-Leather Upper
Yes
Style Family
Logger Boot
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel
No
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number CA4821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.