Zoro Homepage

Insulated Elm, Men's Logger Boot, 15 EE, Leather, 8 in Height, Brown

  • Mfr # CA4821

  • Zoro # G9066531


product price: $210.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA4821
Zoro #
G9066531
UPC #
726363530632
Country of Origin
China

Dimensions

Size
15
Footwear Width
EE
Height
8 in
Heel Height
1 in or Greater
Size (PRINT)
15
Width
EE
Overall Height
8 in

Details

Item
Logger Boot
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Insulated Elm
Outsole Material
Rubber
Upper Boot Material
All Leather
Wide Toe Cap
No
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Conductive
No
Shank Material
Steel
Insulation Type
Thinsulate
Style Number
CA4821
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Insulated
Yes
Footwear Sole Pattern
Lug
Footwear Construction Type
Welted
Upper Material Description
Leather
Non Metallic Upper
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Nylon
Predominant Footwear Color
Brown
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Logger Boot
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Good
Electrical Hazard Rated
Yes
Max. Heat Rating
300 Degrees F
Midsole Material
Leather
Insole System
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Insulation Weight
600 g
Waterproof Type
Scubaliner
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Resists
Oils
Safety Criteria
Cold-Insulated, Conductive (CD), Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Upper Color
Brown
Metatarsal Guard
No
Heel Style
Defined Heel
Heat Resistant
No
Slip Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
No
Toe Shape
Round
Closure
Lace Up
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
All-Leather Upper
Yes
Insulation Weight (PRINT)
600 g
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
300 Degrees F
Construction
Welted
Chemical-Resisting Sole (PRINT)
No
Heel Definition
Defined Heel
Style Family
Logger Boot
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Insulation Technology
Thinsulate(R)
Outsole Material (PRINT)
Rubber
Maximum Heat Rating
300 Degrees F
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Liner Technology
Tailbrelle(R)
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number CA4821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.