Zoro Homepage

Insulated Elm, Men's Logger Boot, 7 EEEE, Leather, 8 in Height, Brown

  • Mfr # CA4821

  • Zoro # G9066547


product price: $210.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA4821
Zoro #
G9066547
UPC #
726363508433
Country of Origin
China

Dimensions

Size
7
Footwear Width
EEEE
Height
8 in
Heel Height
1 in or Greater
Width
EEEE
Overall Height
8 in
Size (PRINT)
7

Details

Item
Logger Boot
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Insulated Elm
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Wide Toe Cap
No
Insulated
Yes
Footwear Sole Pattern
Lug
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Footwear Style
Logger Boot
Metal Chip Resisting Sole
No
Insulation Type
Thinsulate
Static Dissipative
No
Oil Resisting Sole
Yes
Style Number
CA4821
Liner Material
Nylon
Puncture Resistant Insole
No
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
300 Degrees F
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
Scubaliner
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Upper Material Description
Leather
Completely Non Metallic
No
Footwear Construction Type
Welted
Removable Insole
Yes
Non-Marking Sole
No
Conductive
No
Insulation Weight
600 g
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Midsole Material
Leather
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Resists
Oils
Safety Criteria
Cold-Insulated, Conductive (CD), Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Heat Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
No
Metatarsal Guard
No
Slip Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Toe Shape
Round
Chemical-Resisting Sole (PRINT)
No
Closure
Lace Up
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
300 Degrees F
Midsole Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Insulation Technology
Thinsulate(R)
Liner Technology
Tailbrelle(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
All-Leather Upper
Yes
Insulation Weight (PRINT)
600 g
Metal Chip-Resisting Sole (PRINT)
No
Style Family
Logger Boot
Gender (PRINT)
Men's
Construction
Welted
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Heel Definition
Defined Heel
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Electrical Hazard (EH)

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number CA4821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.