Zoro Homepage

Insulated Elm, Men's Logger Boot, 7.5 EE, Leather, 8 in Height, Brown

  • Mfr # CA4821

  • Zoro # G9066416


product price: $210.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Plain
Footwear Width
EE
Height
8 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA4821
Zoro #
G9066416
UPC #
726363463756
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
EE
Height
8 in
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
7 1/2
Width
EE

Details

Item
Logger Boot
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Insulated Elm
Chemical Resisting Sole
No
Shank Material
Steel
Insole System
Yes
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Puncture Resistant Insole
No
Non Metallic Upper
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Upper Boot Material
All Leather
Wide Toe Cap
No
Insulated
Yes
Metal Chip Resisting Sole
No
Insulation Weight
600 g
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
300 Degrees F
Footwear Shank Type
Steel
Footwear Sole Pattern
Lug
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Completely Non Metallic
No
Footwear Construction Type
Welted
Waterproof Type
Scubaliner
Midsole Material
Leather
Footwear Style
Logger Boot
Insulation Type
Thinsulate
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Liner Material
Nylon
Style Number
CA4821
Electrical Hazard Rated
Yes
Resists
Oils
Safety Criteria
Cold-Insulated, Conductive (CD), Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Slip Resistant
No
Non-Marking Upper
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Heat Resistant
No
Metatarsal Guard
No
Upper Color
Brown
Toe Shape
Round
Chemical-Resisting Sole (PRINT)
No
Liner Technology
Tailbrelle(R)
Insulation Weight (PRINT)
600 g
Maximum Heat Rating
300 Degrees F
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Outsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Style Family
Logger Boot
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Leather
Construction
Welted
Insulation Technology
Thinsulate(R)
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number CA4821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.