Zoro Homepage

Insulated Elm, Men's Logger Boot, 8 EEEE, Leather, 8 in Height, Brown

  • Mfr # CA4821

  • Zoro # G9066565


product price: $210.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA4821
Zoro #
G9066565
UPC #
726363508457
Country of Origin
China

Dimensions

Size
8
Footwear Width
EEEE
Height
8 in
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
8
Width
EEEE

Details

Item
Logger Boot
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Series
Insulated Elm
Insole System
Yes
Ninety Degree Heel
No
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Logger Boot
Liner Material
Nylon
Waterproof Type
Scubaliner
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Welted
Insulated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Lug
Insulation Type
Thinsulate
Max. Heat Rating
300 Degrees F
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Style Number
CA4821
Midsole Material
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Conductive
No
Manufacturers Suggested Sole Slip Rating
Good
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Metal Chip Resisting Sole
No
Removable Insole
Yes
Oil Resisting Sole
Yes
Wide Toe Cap
No
Non-Marking Sole
No
Predominant Footwear Color
Brown
Chemical Resisting Sole
No
Outsole Material
Rubber
Footwear Shank Type
Steel
Insulation Weight
600 g
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Resists
Oils
Safety Criteria
Cold-Insulated, Conductive (CD), Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Heel Style
Defined Heel
Non-Marking Upper
No
Upper Color
Brown
Metatarsal Guard Style
None
Metatarsal Guard
No
Heat Resistant
No
Slip Resistant
No
Toe Shape
Round
All-Leather Upper
Yes
Maximum Heat Rating
300 Degrees F
Heel Definition
Defined Heel
Construction
Welted
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Insulation Technology
Thinsulate(R)
Midsole Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Insulation Weight (PRINT)
600 g
Maximum Heat Rating (PRINT)
300 Degrees F
Liner Technology
Tailbrelle(R)
Style Family
Logger Boot
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
No
Closure Type
Lace Up

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number CA4821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.