Zoro Homepage

Insulated Elm, Men's Logger Boot, 8.5 EE, Leather, 8 in Height, Brown

  • Mfr # CA4821

  • Zoro # G9066434


product price: $210.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Plain
Footwear Width
EE
Height
8 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA4821
Zoro #
G9066434
UPC #
726363384938
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
EE
Height
8 in
Heel Height
1 in or Greater
Size (PRINT)
8 1/2
Width
EE
Overall Height
8 in

Details

Item
Logger Boot
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Insulated Elm
Removable Insole
Yes
Insulated
Yes
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
Thinsulate
Non-Marking Sole
No
Waterproof Type
Scubaliner
Footwear Style
Logger Boot
Footwear Construction Type
Welted
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Outsole Material
Rubber
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Lug
Ninety Degree Heel
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Steel
Oil Resisting Sole
Yes
Conductive
No
Insole System
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Non Metallic Upper
No
Style Number
CA4821
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Static Dissipative
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Insulation Weight
600 g
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Shank Material
Steel
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Leather
Resists
Oils
Safety Criteria
Cold-Insulated, Conductive (CD), Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Non-Marking Upper
No
Metatarsal Guard
No
Heat Resistant
No
Slip Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Heel Style
Defined Heel
Toe Shape
Round
Gender (PRINT)
Men's
Heel Definition
Defined Heel
Style Family
Logger Boot
Closure
Lace Up
Insulation Weight (PRINT)
600 g
Insulation Technology
Thinsulate(R)
Shank Material (PRINT)
Steel
All-Leather Upper
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Liner Technology
Tailbrelle(R)
Maximum Heat Rating
300 Degrees F
Midsole Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Construction
Welted
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number CA4821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.