Zoro Homepage

Insulated Elm, Men's Logger Boot, 9 EE, Leather, 8 in Height, Brown

  • Mfr # CA4821

  • Zoro # G9066443


product price: $210.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Plain
Footwear Width
EE
Height
8 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA4821
Zoro #
G9066443
UPC #
726363384945
Country of Origin
China

Dimensions

Size
9
Footwear Width
EE
Height
8 in
Heel Height
1 in or Greater
Width
EE
Size (PRINT)
9
Overall Height
8 in

Details

Item
Logger Boot
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Insulated Elm
Predominant Footwear Color
Brown
Non-Marking Sole
No
Footwear Shank Type
Steel
Insulation Type
Thinsulate
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Insulation Weight
600 g
Footwear Sole Pattern
Lug
Electrical Hazard Rated
Yes
Waterproof Type
Scubaliner
Style Number
CA4821
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Static Dissipative
No
Completely Non Metallic
No
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Conductive
No
Outsole Material
Rubber
Midsole Material
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Max. Heat Rating
300 Degrees F
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
Yes
Liner Material
Nylon
Non Metallic Upper
No
Wide Toe Cap
No
Insole System
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Good
Footwear Style
Logger Boot
Resists
Oils
Safety Criteria
Cold-Insulated, Conductive (CD), Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip Resistant
No
Metatarsal Guard
No
Heat Resistant
No
Non-Marking Upper
No
Upper Color
Brown
Toe Shape
Round
All-Leather Upper
Yes
Construction
Welted
Outsole Material (PRINT)
Rubber
Liner Technology
Tailbrelle(R)
Maximum Heat Rating
300 Degrees F
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Insulation Technology
Thinsulate(R)
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Insulation Weight (PRINT)
600 g
Style Family
Logger Boot
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
300 Degrees F
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Midsole Material (PRINT)
Leather
Closure
Lace Up
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number CA4821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.