Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Elm, Men's Logger Boot, 9.5 EEEE, Leather, 8 in Height, Brown

  • Mfr # CA4821

  • Zoro # G9066592


product price: $210.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA4821
Zoro #
G9066592
UPC #
726363508488
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
EEEE
Height
8 in
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
9 1/2
Width
EEEE

Details

Item
Logger Boot
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Insulated Elm
Upper Boot Material
All Leather
Chemical Resisting Sole
No
Waterproof Type
Scubaliner
Style Number
CA4821
Completely Non Metallic
No
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Footwear Shank Type
Steel
Static Dissipative
No
Footwear Style
Logger Boot
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Max. Heat Rating
300 Degrees F
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
Thinsulate
Ninety Degree Heel
No
Insulation Weight
600 g
Footwear Sole Pattern
Lug
Liner Material
Nylon
Insulated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Insole System
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Welted
Puncture Resistant Insole
No
Midsole Material
Leather
Manufacturers Suggested Sole Slip Rating
Good
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Non Metallic Upper
No
Predominant Footwear Color
Brown
Conductive
No
Resists
Oils
Safety Criteria
Cold-Insulated, Conductive (CD), Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Metatarsal Guard
No
Metatarsal Guard Style
None
Slip Resistant
No
Heat Resistant
No
Heel Style
Defined Heel
Upper Color
Brown
Non-Marking Upper
No
Toe Shape
Round
Midsole Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Insulation Weight (PRINT)
600 g
Construction
Welted
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
No
Insulation Technology
Thinsulate(R)
Liner Material (PRINT)
Nylon
Maximum Heat Rating
300 Degrees F
Heel Definition
Defined Heel
Closure
Lace Up
All-Leather Upper
Yes
Style Family
Logger Boot
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Technology
Tailbrelle(R)
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number CA4821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.