Men's 6-Inch Work Boot, 10 1/2, Composite Toe, 6 in H, Brown, CA3558

  • Mfr # CA3558

  • Zoro # G7343800


product price: $150.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
D
Style Number
CA3558
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3558
Zoro #
G7343800
UPC #
726363673001
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
10 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA3558
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Metatarsal Guard
No
Non Metallic Upper
No
Static Dissipative
No
Liner Material
Mesh
Last Number or Name
Dormite
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.65
Predominant Footwear Color
Brown
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Non-Metallic
Conductive
No
Puncture Resistant Insole
No
Removable Insole
Yes
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Metatarsal System
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.27
Waterproof Type
None
Chain Saw Cut Resistant
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.81
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413-11 I/75 C/75
Wide Toe Cap
No
Footwear Sole Pattern
Lug
Upper Material Description
Leather
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Good
Footwear Shank Type
Non-Metallic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Insole System
Removable EVA
Mark II Slip Test Results- Dairy Tile Oily
0.27
Ninety Degree Heel
No
Midsole Material
Polyurethane
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Oil Resisting Sole
Yes
For Outdoor Traction
No
Footwear Style
6 in Work Boot
Electrical Hazard Rated
Yes
Safety Criteria
Composite Toe, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Upper Material
Leather, Mesh
Insole Material
EVA
Toe Cap Material
Composite
Construction
Cemented
Insole Technology
Removable
Closure
Lace Up
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.81
Slip-Resistance Value - Mark II - Oily
0.27
Slip-Resistance Value - Mark II - Wet
0.65
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather, Mesh
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
All-Leather Upper
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number CA3558

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.