Zoro Homepage

Men's 6-Inch Work Boot, 10 1/2, Composite Toe, 6 in H, Brown, CA5582

  • Mfr # CA5582

  • Zoro # G9062015


product price: $210.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
EE
Style Number
CA5582
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5582
Zoro #
G9062015
UPC #
726363510948
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
3/4 in
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5582
Upper Boot Material
All Leather
Series
CA5582
Waterproof
No
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Footwear Style
6 in Work Boot
Conductive
No
Wide Toe Cap
Yes
Insulated
No
Metal Chip Resisting Sole
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Ninety Degree Heel
No
Upper Material Description
Leather
Oil Resisting Sole
Yes
Shank Material
Non-Metallic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
300 Degrees F
Chemical Resisting Sole
No
Footwear Sole Pattern
Textured
Non-Marking Sole
No
Outsole Material
Rubber
Insole System
Removable AG7
Manufacturers Suggested Sole Slip Rating
Good
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75
Metatarsal Guard
Internal
Removable Insole
Yes
Static Dissipative
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.68
Footwear Shank Type
Non-Metallic
Standards
ASTM F2413-18
Liner Material
Mesh
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.89
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material
Leather
Resists
Oils
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Upper Color
Brown
Construction
Cemented
Heel Definition
Defined Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.68
Maximum Heat Rating
300 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.89
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Insole Technology
AG7(TM), Removable
Closure
Lace Up
All-Leather Upper
Yes
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
Internal
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.