Zoro Homepage

Men's 6-Inch Work Boot, 10 1/2, Composite Toe, 6 in H, Tan, CA3536

  • Mfr # CA3536

  • Zoro # G4846591


product price: $140.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Tan
Width
EE
Style Number
CA3536
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3536
Zoro #
G4846591
UPC #
726363614752
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Width
EE
Footwear Width
2E
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
10 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Tan
Style Number
CA3536
Upper Boot Material
All Leather
Series
CA3536
Waterproof
Yes
Manufacturers Suggested Sole Slip Rating
Good
Metatarsal System
No
Non-Marking Sole
No
Non Metallic Upper
No
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Toe Shape
Round
Footwear Sole Pattern
Textured
Outsole Material
Rubber
Puncture Resistant Insole
No
Liner Material
Mesh
Shank Material
Non-Metallic
Chemical Resisting Sole
No
Midsole Material
EVA
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Completely Non Metallic
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
Scubaliner
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Tan
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Footwear Shank Type
Non-Metallic
CSA Footwear Standard
Not Specified
Upper Material Description
Leather
Standards
ASTM F2413-18
Conductive
No
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Insole System
Removable EVA
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Non-Marking Upper
No
Heel Style
Flat Heel
Upper Material
Leather
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Tan
Slip Resistant
Yes
Insole Material
EVA
Toe Cap Material
Composite
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Construction
Cemented
Maximum Heat Rating
Not Rated
Closure
Lace Up
Insole Technology
Removable
Heel Definition
Flat Heel
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Tan, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number CA3536

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.