Men's 6-Inch Work Boot, 10 1/2 D, Steel Toe, 6 in H, Brown, 599

  • Mfr # 599

  • Zoro # G8616273


product price:  $204.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
599
Zoro #
G8616273
UPC #
094729121139
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Width
D
Height
6 in
Footwear Width
D
Heel Height
3/4 in
Size (PRINT)
10 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insole System
Removable AG7
Footwear Closure Type
Lace Up
Standards
ASTM F2413-18
Metatarsal Guard
External
Mark II Slip Test Results- Dairy Tile Wet
0.56
Insulated
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Shank Material
Steel
Max. Heat Rating
300 Degrees F
Chemical Resisting Sole
No
Footwear Style
6 in Work Boot
Footwear Shank Type
Steel
Puncture Resistant Insole
No
Footwear Construction Type
Welted
Non-Marking Sole
No
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.73
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Upper Material Description
Leather
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Nylon
Oil Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Good
Midsole Material
Polyurethane
Upper Boot Material
All Leather
Removable Insole
Yes
Footwear Sole Pattern
Textured
Non Metallic Upper
No
Resists
Heat
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Steel Toe, Wide Toe Cap
Metatarsal Guard Style
External
Heat Resistant
No
Heel Style
Defined Heel
Slip Resistant
Yes
Non-Marking Upper
No
Series
599
Upper Color
Brown
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.56
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.73
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.32
All-Leather Upper
Yes
Insole Technology
AG7(TM), Removable
Closure
Lace Up
Liner Technology
Tailbrelle(R)
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
External
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Material (PRINT)
Taibrelle(R)
Maximum Heat Rating (PRINT)
300 Degrees F
Gender (PRINT)
Men's
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 599

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.