Men's 6-Inch Work Boot, 10 1/2 EE, Steel Toe, 6 in H, Brown, 508

  • Mfr # 508

  • Zoro # G8614907


product price:  $320.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
508
Zoro #
G8614907
UPC #
094729121955
Country of Origin
United States

Dimensions

Size
10 1/2
Width
EE
Height
6 in
Footwear Width
2E
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Dry
0.91
Liner Material
Synthetic Fabric
Metatarsal Guard
External
Wide Toe Cap
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Oil Resisting Sole
Yes
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Good
Ninety Degree Heel
Yes
Footwear Closure Type
Lace Up
Upper Material Description
Leather
Chemical Resisting Sole
No
Footwear Style
6 in Work Boot
Static Dissipative
No
Upper Boot Material
All Leather
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-18
Insulated
No
Predominant Footwear Color
Brown
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.71
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Midsole Material
Rubber
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Insole System
Nonremovable
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heel Style
Defined Heel
Slip Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
External
Upper Color
Brown
Series
Int Lo Steel Toe
Heat Resistant
No
Slip-Resistance Value - Mark II - Wet
0.71
Toe Cap Material
Steel
Closure
Lace Up
Style Family
6-Inch Work Boot
Liner Technology
Dri-Lex(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Maximum Heat Rating
300 Degrees F
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.91
Construction
Welted
Insole Technology
Non-Removable
All-Leather Upper
Yes
Liner Material (PRINT)
Dri-Lex(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Midsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
External
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
300 Degrees F
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.