Men's 6-Inch Work Boot, 10 1/2 EE, Steel Toe, 6 in H, Brown, 599

  • Mfr # 599

  • Zoro # G8616352


product price:  $204.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599
Zoro #
G8616352
UPC #
094729121986
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Width
EE
Height
6 in
Footwear Width
2E
Heel Height
3/4 in
Size (PRINT)
10 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Insulated
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Removable Insole
Yes
Static Dissipative
No
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.56
Max. Heat Rating
300 Degrees F
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable AG7
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Upper Material Description
Leather
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Good
Metatarsal Guard
External
Metal Chip Resisting Sole
No
Footwear Construction Type
Welted
Chemical Resisting Sole
No
Liner Material
Nylon
Midsole Material
Polyurethane
Footwear Sole Pattern
Textured
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Dry
0.73
Conductive
No
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Shank Material
Steel
Resists
Heat
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Steel Toe, Wide Toe Cap
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Brown
Non-Marking Upper
No
Metatarsal Guard Style
External
Heel Style
Defined Heel
Series
599
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.73
Closure
Lace Up
Insole Technology
AG7(TM), Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Style Family
6-Inch Work Boot
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.56
Heel Definition
Defined Heel
Liner Technology
Tailbrelle(R)
Maximum Heat Rating
300 Degrees F
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
External
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Taibrelle(R)
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 599

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.